Shop All Hospital Bed Accessories
Fall Fighter
Infrared Monitor
Mfr # 115397
Zoro # G7919332
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fall Fighter
- MFR # 115397
- Zoro # G7919332
- UPC # 811890035801
- Country of Origin China
- Category Hospital Bed Accessories
Description
Fall Fighter
Monitor patients at the bedside or doorway with the Crest . Monitor can be set to alarm on-site or it can be connected to nurse call system with a 1/4" jack for remote notification to caregivers without sound at the patient location. Mute works only when connected to nurse call system. Powered with three AAA batteries or through DC 6 V power jack.
Detects motion up to 12' in front of infrared sensor
Low battery LED flashing light
Sturdy bracket allows 360° of rotation for optimal coverage
Volume range from 85 - 105 dB
FDA Listed
Monitor patients at the bedside or doorway with the Crest . Monitor can be set to alarm on-site or it can be connected to nurse call system with a 1/4" jack for remote notification to caregivers without sound at the patient location. Mute works only when connected to nurse call system. Powered with three AAA batteries or through DC 6 V power jack.
Detects motion up to 12' in front of infrared sensor
Low battery LED flashing light
Sturdy bracket allows 360° of rotation for optimal coverage
Volume range from 85 - 105 dB
FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO HEALTHCARE Surefill 3 Shelf Metal Cabinet 100 Series Ansi 2021 A - Meds (SF100AMT)
- ILC Replacement for Respironics Alice 5 Direct-connect Spo2 Sensors Adult Clip (ALICE 5 DIRECT-CONNECT SPO2 SENSORS ADULT CLIP RE)
- MRS. MEYERS CLEAN DAY 12.5 fl. oz. Liquid Hand Soap Pump Bottle (651311)
- DOVE Lotion Gallon, 3PK (HA-DOV-034)
- ANACOM MEDTEK REPLACEMENT CABLE FOR PILLOW SPEAKER MODELS, A1512-088DJ, A1513-088DJ (C1780-088)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- ILC Replacement For RD BATTERIES HHAH00200 (WW-LZHC-5)
- VIVE HEALTH Compact Bed Rail (LVA2009SLV)
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- GRAHAM FIELD Linak Patient Bed Lift Hand Pendant (999-0711-305SP)
- Fall Fighter Medical Beds, Stretchers & Cots