Shop All Speed Reducers
Falk
3/4IN 1-1/4IN 9.83HP 6.3:1 INLINE GEAR REDUCER
Mfr # 204UCBN2A6.3N1
Zoro # G912180309
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falk
- MFR # 204UCBN2A6.3N1
- Zoro # G912180309
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- FESTO Compact Cylinder DPDM-10-10-PA (DPDM-10-10-PA)
- MOTOVARIO 1-1/2 in. 77.48:1 Right Angle Gear Reducer (PB063UC)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 (4Z020)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F710-10-B5-G)
- DAYTON Speed Reducer, Indirect Drive, 23.4:1 (2Z821)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F724-15-B5-G)
- Falk Speed Reducers