Shop All Connector Parts
Falk
1020G20 Kit 2In Other Coupling
Mfr # CPL6COM
Zoro # G407142348
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falk
- MFR # CPL6COM
- Zoro # G407142348
- Country of Origin Unknown
- Category Connector Parts
Details
Bore | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- ARROW HART LOCKING CONNECTOR (7314C)
- NANABOSHI 3 Pos Connector (NCS-163-R)
- BRAD HARRISON Profibus Connector (PA9S01-42)
- POMONA ELECTRONICS Connector Test Adapter, Black, 20 Socket (3560-0)
- AMPHENOL AT #16 14AWG SKT NI LOOSE (AT62-209-16141)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- CROUSE HINDS STRAIGHT BODY MALE THREAD CORD AND CABLE FITTING 1/2IN CONNECTOR, 25PK (CGB194 SA)
- Falk Connector Parts