Shop All Automotive Battery Ground Straps
Falconer Electronics
8" x 1/4" Braided Ground Straps (1/4" Ring to 1/4" Ring), 10PK
Mfr # 1/4-01-008-10
Zoro # G9351822
product price: $23.89
$23.89
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
- Brand Falconer Electronics
- MFR # 1/4-01-008-10
- Zoro # G9351822
- Country of Origin United States
- Category Automotive Battery Ground Straps
Description
8" x 1/4" Braided Ground Straps (1/4" Ring Terminal to 1/4" Ring Terminal) * Braided Ground Straps manufactured at Falconer Electronics are heavy duty and corrosion resistant. The tinned copper braided wire offers durability, flexibility and maximum conductivity. Braided strands within each strap are woven and rolled flat to a 1/4" width. Each end is terminated with a solder dipped ring terminal. Terminals are infused with RoHS compliant solder to improve performance and tensile strength. This particular Braided Ground Strap connects a 1/4" ring terminal to a 1/4" ring terminal. Made in USA since 1985.
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
- PERKO Dual Battery Selector Switch Cup Mount (8521DPC)
- ZEROSTART WEATHERPROOF FIELDWIRED RECEPTACLE 120V 15A, CHROME PLATED 4 HOLE SQUARE MOUNTING FLANGE (8605688)
- SUNEX Seal And Bearing Driver Set (3920)
- SUNBELT PRO GRIP Bungee Cord, 24" x 8mm 6.38" x12.75" x6.25" (A-B1689700)
- QUICKCABLE Ground Strap Braided, 8 In, PK2 (7408-396-002)
- DORMAN 15 In. Universal Ground Strap, Dorman - Help 60213 (60213)
- AFTERMARKET Battery Ground Strap (A-185499M1-AI)
- QUICKCABLE Braided Ground Strap, 2/0,100 ft. (207120-100)
- QUICKCABLE Ground Strap Braided, 24 In, PK2 (2324-396-002)
- QUICKCABLE Braided Ground Strap, 2/0, 25 ft. (207120-025)
- QUICKCABLE Ground Strap Braided, 12 In, PK2 (7412-396-002)
- Falconer Electronics Automotive Battery Ground Straps