Shop All Automotive Battery Ground Straps
Falconer Electronics
4" x 1/2" Braided Ground Straps (1/4" Ring to 1/4" Ring), 50PK
Mfr # 1/2-01-004-50
Zoro # G9351131
product price: $125.99
Free Shipping & Returns
$125.99
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
- Brand Falconer Electronics
- MFR # 1/2-01-004-50
- Zoro # G9351131
- Country of Origin United States
- Category Automotive Battery Ground Straps
Description
4′′ x 1/2′′ Braided Ground Straps (1/4′′ Ring Terminal to 1/4′′ Ring Terminal) * Braided Ground Straps manufactured at Falconer Electronics are heavy duty and corrosion resistant. The tinned copper braided wire offers durability, flexibility and maximum conductivity. Braided strands within each strap are woven and rolled flat to a 1/2′′ width. Each end is terminated with a solder dipped ring terminal. Terminals are infused with RoHS compliant solder to improve performance and tensile strength. This particular Braided Ground Strap connects a 1/4′′ ring terminal to a 1/4′′ ring terminal. Made in USA since 1985.
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
- WABCO Sensor Ext. Cable 1.3 M 90 Socket (4497130130)
- VELVAC Air Brake Hose, 15 ft., Red (022005)
- SHOPSOL Welding Creeper, 500 lb. Capacity (1010483)
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- GROTE Ground Strap Braided, 24 In (84-9464)
- DORMAN 15 In. Universal Ground Strap, Dorman - Help 60213 (60213)
- MOTORMITE 15 In Universal Ground Strap Body Electrical, 85669 (85669)
- GROTE Ground Strap Braided, 18 In (84-9465)
- MOTORMITE BATTERY TERMINAL GUARD ASSORTMENT (60300)
- EMPI AXLES/BOOTS 9 Ground Strap, 00-9467-0 (00-9467-0)
- QUICKCABLE Ground Strap Braided, 8 In, PK2 (7408-396-002)
- Falconer Electronics Automotive Battery Ground Straps