Shop All Automotive Battery Ground Straps
Falconer Electronics
24" x 1/2" Braided Ground Straps (1/4" Ring to 1/4" Ring), 5PK
Mfr # 1/2-01-024-5
Zoro # G9351299
product price: $32.29
$32.29
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
- Brand Falconer Electronics
- MFR # 1/2-01-024-5
- Zoro # G9351299
- Country of Origin United States
- Category Automotive Battery Ground Straps
Description
24′′ x 1/2′′ Braided Ground Straps (1/4′′ Ring Terminal to 1/4′′ Ring Terminal) * Braided Ground Straps manufactured at Falconer Electronics are heavy duty and corrosion resistant. The tinned copper braided wire offers durability, flexibility and maximum conductivity. Braided strands within each strap are woven and rolled flat to a 1/2′′ width. Each end is terminated with a solder dipped ring terminal. Terminals are infused with RoHS compliant solder to improve performance and tensile strength. This particular Braided Ground Strap connects a 1/4′′ ring terminal to a 1/4′′ ring terminal. Made in USA since 1985.
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
- UAP 31247 Disc Brake Rotor (31247)
- CURT Front Mount Hitch w/2" Receiver, 31071 (31071)
- ACDELCO Windshield Wiper, 8-02216 (8-02216)
- MAXXIMA Strip Lightingx, Flexible, Red, 12.8V DC (MLS-196300R-MC)
- QUICKCABLE Braided Ground Strap, 2/0,100 ft. (207120-100)
- GROTE Ground Strap, Lug To Lug, 4 Ga, 9" (84-9577)
- QUICKCABLE Braided Ground Strap, 2/0, 25 ft. (207120-025)
- GROTE Ground Strap Braided, 13 In (84-9559)
- DORMAN 15 In. Universal Ground Strap, Dorman - Help 60213 (60213)
- QUICKCABLE Ground Strap Braided, 18 In, PK2 (7418-396-002)
- GROTE Ground Strap Braided, 18 In (84-9465)
- Falconer Electronics Automotive Battery Ground Straps