Shop All Automotive Battery Ground Straps
Falconer Electronics
20" x 1/2" Braided Ground Straps (1/2" Ring to 1/4" Ring), 10PK
Mfr # 1/2-02-020-10
Zoro # G9351305
product price: $67.35
$67.35
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
- Brand Falconer Electronics
- MFR # 1/2-02-020-10
- Zoro # G9351305
- Country of Origin United States
- Category Automotive Battery Ground Straps
Description
20′′ x 1/2′′ Braided Ground Straps (1/2′′ Ring Terminal to 1/4′′ Ring Terminal) * Braided Ground Straps manufactured at Falconer Electronics are heavy duty and corrosion resistant. The tinned copper braided wire offers durability, flexibility and maximum conductivity. Braided strands within each strap are woven and rolled flat to a 1/2′′ width. Each end is terminated with a solder dipped ring terminal. Terminals are infused with RoHS compliant solder to improve performance and tensile strength. This particular Braided Ground Strap connects a 1/2′′ ring terminal to a 1/4′′ ring terminal. Made in USA since 1985.
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
- WIX FILTERS Engine Oil Filter #Wix 51516 (51516)
- LIPPERT LEAD LEG REPAIR KIT (146059)
- MOBIL 5 gal Gear Oil Pail Amber (121328)
- TURTLE WAX T-75A Zip Wax 16Oz (T-75)
- QUICKCABLE Ground Strap Braided, 12 In, PK2 (7412-396-002)
- QUICKCABLE Braided Ground Strap, 2/0,100 ft. (207120-100)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt, Length: 9 in (84-9239)
- GROTE Ground Strap Braided, 13 In (84-9559)
- MOTORMITE 15 In Universal Ground Strap Body Electrical, 85669 (85669)
- GROTE Ground Strap, Lug To Lug, 4 Ga, 9" (84-9577)
- QUICKCABLE Braided Ground Strap, 2/0, 25 ft. (207120-025)
- Falconer Electronics Automotive Battery Ground Straps