Shop All Keyed Entry Door Knobs
Falcon
X Series Grade 1 Cylindrical Knob Locks
Mfr # X411BD TG 626
Zoro # G010049706
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass or Bronze
- Lockset Function F87 - Asylum
- Lockset Cylinder Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # X411BD TG 626
- Zoro # G010049706
- UPC # 197163237210
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass or Bronze |
Lockset Function | F87 - Asylum |
Lockset Cylinder Type | SFIC Prep Less Core |
Color | Satin Chrome |
Includes | Cylindrical Lock |
Description
Asylum Lock, SFIC Prep, Less Core, Troy Knob, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15995SC-26D-44634)
- AMERICAN GARAGE DOOR SUPPLY Flush Mounting Adj Top Fixture, PK2 (TD-TFT100)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2068pri8730RH1D4916)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Dark Oxidize (W511PD HAN 613)
- TELL Grade 2 Cylindrical Lock, Entry, Knob, Satin Stainless Steel, 2-3/8 Inch Backset, Conventional (K2053-8-32D)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- Falcon Door Knob Locksets