Shop All Exit Devices
Falcon
Vertical Rod, 48 in. Door W, Series 25
Mfr # 25-V-EO 4 32D
Zoro # G4068289
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-V-EO 4 32D
- Zoro # G4068289
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 in |
Door Height | 84 in |
Details
Series | 25 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Surface Vertical Rod |
Performance | Heavy Duty |
ADA Compliant | ADA Compliant |
Standards | ANSI 156.3 |
Electrical/Mechanical | Mechanical |
Lockdown Type | Hex Dogging |
Grade | 1 |
Description
Surface Vertical Rod, Exit Only Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 48 in, Series 25, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Cargo Edge Protectors, 48" Length (CEP-48-W)
- ZORO SELECT Snap Bolt, Interlocking, Steel, 4 In (1RCC2)
- ZORO SELECT Brace, Corner, 3 In (4PB63)
- KWIKSET 13789 Key 6Pin Np Kwk (81208-001)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, LHR (19-V-EO SP313 3 LHR)
- FALCON 19-V SERIES SVR EXIT DEVICE 362.46 EXIT ONLY LESS TRIM 3 FOOT, RIGHT HAND REVERSE ALUMINUM P (FLC-19-V-EO-SP28-3-RHR-FALCON)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN DC13)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- YALE Grade 1 Concealed Vertical Rod Exit Device, 36" x 96", 32D, RHR (7220 36 RHR 630)
- Falcon Exit Devices