Shop All Exit Devices
Falcon
Vertical Rod, 48 in. Door W, Series 19
Mfr # F19-V-EO SP28 4FT LHR
Zoro # G4068456
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # F19-V-EO SP28 4FT LHR
- Zoro # G4068456
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 4 ft |
Description
Surface Vertical Rod, Surface Vertical Rod, Less Dogging, Medium Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 48 in, Series 19, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Yes, Yes, Standards ANSI A156.3 2001 Grade 1, Lockset Function Commercial Buildings, Multi-Family, Office, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/16-W)
- ADFORS 20 37 in. W Fiberglass Adjustable Window Screen (FSP8555-U)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Duranodic - Size 2 (TC302-PA-DU)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 26D)
- FALCON 25-R-DT 3 28 Exit Device (25-R-512DT 3 28)
- FALCON Surface Exit Device, 48", SP10B (19-R-EO SP313 4)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, RHR (19-V-EO SP28 3 RHR)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- Falcon Door Exit Devices