Shop All Exit Devices
Falcon
Vertical Rod, 36 in. Door W, Series 25
Mfr # 25-V-EO 3 26D
Zoro # G4068316
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-V-EO 3 26D
- Zoro # G4068316
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 3 ft |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 25, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Right Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides (303FUSFT7-R)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (1668pri8402RH1D6916)
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base (LP3-A3L)
- J.W. WINCO GN749-M42X2-A Threaded Plug, NBR Seal (749-M42X2-A)
- FALCON Rim Exit Devices (25-R-NL-OP 3 26D)
- FALCON Exit Device, SS, 48in.Door W., Series 19 (F19-R-EO SP28 4FT)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1690EO 36IN DC13)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (25-V-EO 4 26D)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Satin Stainless Steel (M9900VR-36X84-10B)
- Falcon Door Exit Devices