Shop All Exit Devices
Falcon
Vertical Rod, 36 in. Door W, Series 19
Mfr # F19-V-EO SP28 3FT RHR
Zoro # G4068480
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # F19-V-EO SP28 3FT RHR
- Zoro # G4068480
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Door Width - Maximum | 3 ft |
Door Height - Maximum | 84 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Less Dogging, Medium Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 36 in, Series 19, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI A156.3 2001 Grade 1, Lockset Function Commercial Buildings, Multi-Family, Office, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR BOTTM VINL 36""L BWN (82586)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty hinge pin door stop, Satin Brass (DS10 SB)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" (24SB10B)
- MTD Spring-Extension (932-0303)
- FALCON 2092NL OP/HB-OP RIM NL EXIT DEVICE RHR P13 EXIT NIGHT LATCH Cylinder FINISH DARK BRONZE (FLC-2092NL-OP-HB)
- FALCON F-25-M-EO 4 26D Exit Device (F-25-M-EO 4 26D RHR)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN US28)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, LHR (19-V-EO SP28 3 LHR)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 32D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98NL 3 US28)
- Falcon Door Exit Devices