Shop All Exit Devices
Falcon
Vertical Rod, 36 in. Door W, Series 19
Mfr # F19-V-EO SP28 3FT LHR
Zoro # G4068499
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # F19-V-EO SP28 3FT LHR
- Zoro # G4068499
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 3 ft |
Description
Surface Vertical Rod, Exit Device, Less Dogging, Medium Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 36 in, Series 19, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, ADA Compliant, Yes, Standards ANSI 156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-HFDA-6)
- BMW OEMREF2009 - 2014 F -Series Smart Key / 3-Button 434 MHZ / YGOHUF5767 - Red (RSK-ULK370-RED)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- SOSS 5/8" W x 2-3/4" H Satin Brass Concealed Hinge (208US4)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN DC13)
- FALCON Vertical Rod, 36 in. Door W, Series 19 (F19-V-EO SP28 3FT RHR)
- FALCON 2092NL OP/HB-OP RIM NL EXIT DEVICE RHR P13 EXIT NIGHT LATCH Cylinder FINISH DARK BRONZE (FLC-2092NL-OP-HB)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN DC13)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (F-25-V-EO 4 32D)
- PREMIER LOCK Heavy-Duty Grade 1 Panic Bar - Exit Device - 30-36" (PED01)
- Falcon Door Exit Devices