Shop All Exit Device Trims
Falcon
Surface Vertical Rod, Medium Duty, Series: 19
Mfr # 19-V-EO SP313 4FT LHR
Zoro # G1265535
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 36 in to 48 in
- Standards ANSI 156.3 Grade 1
- Type Exit
- Performance Medium Duty
- ADA Compliant ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 19-V-EO SP313 4FT LHR
- Zoro # G1265535
- UPC # 043156102921
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Width | 36 in to 48 in |
Door Height | 84 in |
Details
Item | Surface Vertical Rod |
Standards | ANSI 156.3 Grade 1 |
Type | Exit |
Performance | Medium Duty |
ADA Compliant | ADA Compliant |
Grade | 1 |
Finish | Bronze |
For Door Thickness | 1 3/4 in |
Series | 19 |
Exit Device Type | Exit Device |
Door Handing | Non-Handed |
Description
Surface Vertical Rod, Exit Device, Medium Duty Performance, Grade 1, Bronze Finish, Door Width 36 in to 48 in, Series 19, Door Height 84 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Overhead Door Track Protector, 24" (DSP-24)
- SCHLAGE ELECTRONICS Grade 2 Fire Rated Deadbolt Lock, Control Series, Greenwich Trim, Satin Chrome Finish (BE467F GRW 626)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- FALCON 912L-NL SP313 RHR DANE Exit Device Trim (912L-NL SP313 DANE RHR)
- FALCON Exit Trim, Passage, Dane Lever, Keyless, SP28, LHR (912L-BE SP28 DANE LHR)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- FALCON 712L-RV US26D RHR DANE Lock Exit Device Trim (712L-R/V D 26D RHR)
- FALCON Exit Device Trim (510L-S US26D)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- KENAURD Kenaurd: Trim Lever Handle w/ Cylinder & Plate LOCKSET for Exit Devices / 26D / SC Keyway (KED-FLT-26D)
- Falcon Door Exit Devices