Shop All Exit Device Trims
Falcon
Surface Vertical Rod, Medium Duty
Mfr # 19-V-EO SP313 3FT LHR
Zoro # G1265510
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-Handed
- Exit Device Type Exit Device
- Performance Medium Duty
- For Door Thickness 1-3/4 in
- ADA Compliant ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 19-V-EO SP313 3FT LHR
- Zoro # G1265510
- UPC # 043156102907
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Width | 30 in to 36 in |
Door Height | 84 in |
Details
Item | Surface Vertical Rod |
Door Handing | Non-Handed |
Exit Device Type | Exit Device |
Performance | Medium Duty |
For Door Thickness | 1-3/4 in |
ADA Compliant | ADA Compliant |
Type | Exit |
Series | 19 |
Grade | 1 |
Standards | ANSI 156.3 Grade 1 |
Finish | Bronze |
Description
Surface Vertical Rod, Exit Device, Medium Duty Performance, Grade 1, Bronze Finish, Door Width 30 in to 36 in, Series 19, Door Height 84 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 12"D x 16"H Richmond Bracket (BKT04X12X16RI)
- ABLOY Brass, 11 Disc-B Cylinder, Chromium Plated (OF231B)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-18DM-2)
- FALCON Satin Chrome Privacy W301Q626 (W301Q626)
- FALCON 712L-RV US26D RHR DANE Lock Exit Device Trim (712L-R/V D 26D RHR)
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP28, LHR (912L-NL SP28 DANE LHR)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- FALCON Exit Device Trim (212-L SP28)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- Falcon Exit Device Trims