Shop All Exit Device Trims
Falcon
Surface Vertical Rod, Medium Duty
Mfr # 19-V-EO SP28 4FT LHR
Zoro # G1265553
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19
- Door Handing Non-Handed
- Grade 1
- Performance Medium Duty
- Door Width 36 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 19-V-EO SP28 4FT LHR
- Zoro # G1265553
- UPC # 043156102884
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Width | 36 in to 48 in |
Door Height | 84 in |
Details
Item | Surface Vertical Rod |
Series | 19 |
Door Handing | Non-Handed |
Grade | 1 |
Performance | Medium Duty |
ADA Compliant | ADA Compliant |
For Door Thickness | 1 3/4 in |
Standards | ANSI 156.3 Grade 1 |
Exit Device Type | Exit Device |
Type | Exit |
Finish | Satin Chrome |
Description
Surface Vertical Rod, Exit Device, Medium Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 in to 48 in, Series 19, Door Height 84 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 4x120' WHT Cove Base (75507)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Oil Rubbed Bronze (DL-LSV53-US10B)
- BALDWIN Estate Unlacquered Brass Coat Hooks (0951.031)
- DETEX Magnetic Switch, For Use with Doors (DDH-2250)
- FALCON Escutcheon Pull w/Thumbpiece, 25 Series (512TP SP28)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- FALCON Exit Device Trim (510L-S US26D)
- FALCON Exit Device Trim (212-L SP28)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- Falcon Exit Device Trims