Shop All Exit Device Trims
Falcon
Surface Vertical Rod, Grade 1, 25 Series
Mfr # 25-V-EO 3 313AN
Zoro # G1644553
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockdown Type Hex Key Dogging
- For Door Thickness 1 3/4 in
- Door Height 84 in
- ADA Compliant No
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-V-EO 3 313AN
- Zoro # G1644553
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Height | 84 in |
Fits Stile Width | 3 1/2 in |
Door Width | 28 in to 36 in |
Max. Door Width | 28 in to 36 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 3 ft |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Dark Bronze Finish, Door Width 28 in to 36 in, Series 25, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Field Reversible, No, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores, Max. Door Width 28 in to 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 72"W x 12"H x 4"D x 4"F, 4/12 Pitch (GBP072X12X0404EUG00)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Satin Brass (TN507 SB)
- CODEL DOORS 26" x 80" Primed 1-Panel Interior Shaker Slab Door (2268pri8401)
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- FALCON 712L-RV US26D RHR DANE Lock Exit Device Trim (712L-R/V D 26D RHR)
- FALCON Exit Trim, Passage, Dane Lever, Keyless, SP28, LHR (912L-BE SP28 DANE LHR)
- FALCON 912L-NL SP313 RHR DANE Exit Device Trim (912L-NL SP313 DANE RHR)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- DORMA Escutcheon R Lever Trim, Nightlatch Function, Key Retracts Latchbolt, Schlage C Keyway, 630 (YR09-630)
- Falcon Exit Device Trims