Shop All Exit Devices
Falcon
Surface Vertical Rod, Grade 1, 25 Series
Mfr # 25-V-EO 3 28
Zoro # G3047274
original price:
$955.86
5% off
new price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in to 48 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-V-EO 3 28
- Zoro # G3047274
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in to 48 in |
Fits Stile Width | 3 1/2 in |
Door Height | 84 in |
Details
Series | 25 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Finish | Anodized Aluminum |
Fire Rated | No |
Item | Surface Vertical Rod |
ADA Compliant | ADA Compliant |
Grade | 1 |
Standards | ANSI 156.3 Grade 1 |
Performance | Heavy Duty |
Type | Field Reversible |
Lockdown Type | Hex Dogging |
Description
Surface Vertical Rod, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Anodized Aluminum Finish, Door Width 36 in to 48 in, Series 25, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, ADA Compliant, No, Standards ANSI 156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8803-KD-3)
- EKENA MILLWORK 3"P x 3"H, Bedford Coupling for Moulding Profiles (MDB03X03BE)
- DELTANA Wall Mount Bumper With Holder Oil Rubbed Bronze (SAHW325U10B)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN DC13)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN US28)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1690EO 36IN DC13)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (F-25-V-EO 4 32D)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- Falcon Exit Devices