Shop All Exit Devices
Falcon
Surface Vertical Rod, Exit Device, Grade 1
Mfr # 19-V-EO SP28 3FT LHR
Zoro # G1333245
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 19-V-EO SP28 3FT LHR
- Zoro # G1333245
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Details
Series | 19 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Surface Vertical Rod |
Type | Exit |
Grade | 1 |
ADA Compliant | ADA Compliant |
Performance | Medium Duty |
Standards | ANSI 156.3 Grade 1 |
Description
Surface Vertical Rod, Exit Device, Medium Duty Performance, Grade 1, Aluminum Finish, Door Width 30 in to 36 in, Series 19, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3 Grade 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Electric Strike, Metal/Wood, 12/24 V AC/DC (AES-30012KIT)
- RANDALL 3' Long Corrugated 4" Wide Aluminum Overlap Threshold (3 FT A-2)
- MIDWEST FASTENER 4" Satin Nickel Plated Steel Non-Mortise Hinges (37386)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-300-0800)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- FALCON 19-V SERIES SVR EXIT DEVICE 362.46 EXIT ONLY LESS TRIM 3 FOOT, RIGHT HAND REVERSE ALUMINUM P (FLC-19-V-EO-SP28-3-RHR-FALCON)
- FALCON FALEL1692NL-OP/HB-OP 36IN DC35 Exit Device (EL1692NL-OP/HB-OP 36IN DC35)
- FALCON 2092NL OP/HB-OP RIM NL EXIT DEVICE RHR P13 EXIT NIGHT LATCH Cylinder FINISH DARK BRONZE (FLC-2092NL-OP-HB)
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- FALCON Touchbar Rim, Exit Only Exit Device (25-R-EO 3 28)
- DEXTER BY SCHLAGE Surface Vertical Rod, Satin Chrome (ED1000-V-EO-3FT 7FT DH US26D)
- Falcon Exit Devices