Shop All Door Strikes
Falcon
Stainless Steel Strike 005161000630 Satin
Mfr # 005161000630
Zoro # G3987035
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 005161000630
- Zoro # G3987035
- Country of Origin United States
- Category Door Strikes
Details
Item | Stainless Steel Strike 005161000630 Sat |
Strike Type | ASA |
Finish | Satin |
Description
Stainless Steel Strike 005161000630 Sat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (1CCE4)
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (1721B)
- ZORO SELECT Block Magnet, 15 lb. Pull (10E789)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- DON-JO Don-Jo Manufacturing 1610-CLEAR Clear Silencer; Pack of 100 (1610-CLEAR)
- MAJOR Major: JJB-134-24 - Jamb Jacket - Single Strike - Blank Plate - 1-3/4" x 24" (MJR-JJB-134-24)
- DON-JO 1-1/4" x 8" Conversion Plate with 86 Cut Out for Pair of Doors (DBS386PC)
- BEST Angle Strike, 75 in. L, Chrome (SSRLSK3SH)
- BALDWIN ESTATE Privacy Strikes Lifetime Bright Nickel (5528.055.R)
- DON-JO Don-Jo: Electric Strike Filler Plate AF 260 - SL Finish (DNJ-AF-260-SL)
- OLYMPUS Olympus: MEDIUM ANGLE STRIKE, 26D (OLY-12-3-26D)
- Falcon Door Surface Protection