Shop All Dummy Door Handles
Falcon
Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome
Mfr # MA12 QN 626
Zoro # G009951980
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 9 in
- Length 10.25 in
- For Use With MA Series Grade 1 Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA12 QN 626
- Zoro # G009951980
- UPC # 197163115723
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 9 in |
Length | 10.25 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
For Use With | MA Series Grade 1 Mortise Locks |
Material | Brass or Bronze |
Required Door Thickness | 1-3/4 in |
Description
Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (32721X1-SL)
- HY-KO KB132-200 Large Key Identifier (2924033)
- STRYBUC EZ Split Arm Casement Operator (750-1361484)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4770)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 716 BRK RH)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Left Hand (F170 MER 622 LH)
- DELTANA Accessory Lever Set for SDML334 Black Finish (SDML334/LLU19)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 605 CAM RH)
- Falcon Door Lever Locksets