Shop All Dummy Door Handles
Falcon
Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Bright Chrome
Mfr # MA12 QN 625
Zoro # G309952021
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Bright Chrome
- Max. Door Width 9 in
- Required Door Thickness 1-3/4 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # MA12 QN 625
- Zoro # G309952021
- UPC # 197163115730
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 9 in |
Length | 10.25 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass or Bronze |
For Use With | MA Series Grade 1 Mortise Locks |
Description
Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- STERLING SEAL & SUPPLY 393 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL393X6)
- DELTANA Drive In Ball Catch, Steel (DBC10)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Walnut Grip (LV100 NI GRIP-WN)
- OMNIA Lever Single Dummy Satin Nickel 943 (943/00.SD15)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 RHO 626)
- Falcon Door Lever Locksets