Shop All Dummy Door Handles
Falcon
Single Dummy Mortise Trim, Avalon Lever, Gala Rose, Satin Chrome
Mfr # MA12 AG 626
Zoro # G809952002
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 9 in
- For Use With MA Series Grade 1 Mortise Locks
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # MA12 AG 626
- Zoro # G809952002
- UPC # 197163115754
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 9 in |
Length | 10.25 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
For Use With | MA Series Grade 1 Mortise Locks |
Material | Brass or Bronze |
Required Door Thickness | 1-3/4 in |
Description
Single Dummy Mortise Trim, Avalon Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D CS)
- PEMKO Sliding Door Steel Track and Hardware, 72" L (H200/6)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829153)
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Merano, Left Hand (F170 MER 626 LH)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 716 LH)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- Falcon Dummy Door Handles