Shop All Exit Device Trims
Falcon
Short Rim, Exit Device, Medium Duty
Mfr # 19-R-EO SP313 3FT
Zoro # G1265422
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-Handed
- Door Height 84 in
- ADA Compliant ADA Compliant
- Performance Medium Duty
- Exit Device Type Exit Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 19-R-EO SP313 3FT
- Zoro # G1265422
- UPC # 043156102891
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Height | 84 in |
Door Width | 30 in to 36 in |
Details
Item | Short Rim |
Door Handing | Non-Handed |
ADA Compliant | ADA Compliant |
Performance | Medium Duty |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Finish | Bronze |
Standards | ANSI 156.3 Grade 1 |
Type | Exit |
Grade | 1 |
Series | 19 |
Description
Short Rim, Exit Device, Medium Duty Performance, Grade 1, Bronze Finish, Door Width 30 in to 36 in, Series 19, Door Height 84 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1, Type Exit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-128SN)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- MSI Legions Lunar Silver 24 In. X 48 In. Matte Porcelain Paver Tile (ZOR-LSC-0042)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38875.012.0175)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 313AN)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- FALCON Exit Trim, Night Latch, Centron Pull, Less Cylinder, US32D (930NL US32D)
- FALCON Exit Trim, Passage, Dane Lever, Keyless, SP28, LHR (912L-BE SP28 DANE LHR)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- BALDWIN ESTATE Entry Rim Locks Unlacquered Brass (5604.031.R)
- Falcon Door Exit Devices