Shop All Door Bolt Locks
Falcon
Schlage Residential B Series Residential Deadbolts
Mfr # B581PD D 605
Zoro # G410053679
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Grade Grade 2
- For Door Thickness 1-3/8" - 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # B581PD D 605
- Zoro # G410053679
- UPC # 197163283408
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Bright Brass |
Grade | Grade 2 |
For Door Thickness | 1-3/8" - 2" |
Description
Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Kickdown Holder Black 4" (DHK4U19)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83" Heavy Duty, Clear Aluminum Finish (SLH-57-83-CL-HD)
- STRYBUC Mighton Brass Steel Pulleys (96-MT6)
- MAXXIMA Round Grommet, ID 2 In (3LXF8)
- DENDESIGNS 18 in. Extension Flush Bolt; Satin Nickel - Zinc (DE575172)
- PRIME-LINE Morts Lock Set W/Gls Knb (E 2496)
- PRIME-LINE Aluminum Diecast, Flush Mount Extension Bolt Single Pack (J 4516)
- EMTEK Oil Rubbed Bronze Bolt 8511US10B (8511US10B)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- DON-JO Don-Jo: Aluminum Door Flush Bolt (DNJ-1550-SL)
- IVES Automatic Flushbolt, Wood Door (FB41P-WD US32D)
- Falcon Door Guards and Bolts