Shop All Door Closer Arms
Falcon
SC80/SC80A Series Closer Arm Interior and Exterior Dark Bronze
Mfr # SC803049DSDKB
Zoro # G3988828
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series SC80/SC80A Series
- Finish Dark Bronze
- Color Dark Bronze
- Hand Orientation Non Handed
- For Use With Medium Duty Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC803049DSDKB
- Zoro # G3988828
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | SC80/SC80A Series |
Finish | Dark Bronze |
Color | Dark Bronze |
Hand Orientation | Non Handed |
For Use With | Medium Duty Applications |
Interior/Exterior | Interior and Exterior |
Standards | UL10C and UBC 7-2 (1997), American Disabilities Act (ADA) and ANSI A117.1, ANSI/BHMA A156.4, Grade 1 |
For Use with Closer Series | SC80A |
Arm Type | Dead Stop |
Description
Dark Bronze Arm SC803049DSDKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- PHIFER Fiberglass Improved Visibility Insect Screening, 48 x 100', Black, 18x18 Mesh, One Roll (3044525)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- TRIM-LOK Edge Trim, Alum Clip, 0.19 In W, 25 Ft (62B3X1/64-25)
- LCN 9140-3077L ANCLR Door Closer Arms (9140-3077L 628)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Parallel Arm Bracket (PAB-2200-DU)
- LCN 4040XP-3077EDA US26D Door Closer Arms (4040XP-3077EDA 652)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049SCNS AL)
- LCN 1460-3077/PA AL Door Closer Arms (1460-3077/PA 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049EDA RH AL)
- LCN 4040XP-3077/PA AL Door Closer Arms (4040XP-3077/PA 689)
- Falcon Door Closer Arms