Shop All Door Closer Arms
Falcon
SC80/SC80A Series Closer Arm Interior and Exterior Aluminum
Mfr # SC803077DSAL
Zoro # G3988803
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series SC80/SC80A Series
- Finish Aluminum
- Color Aluminum
- Material Aluminum
- Hand Orientation Non Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC803077DSAL
- Zoro # G3988803
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | SC80/SC80A Series |
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
For Use With | Medium Duty Applications |
Interior/Exterior | Interior and Exterior |
Standards | UL10C and UBC 7-2 (1997), American Disabilities Act (ADA) and ANSI A117.1, ANSI/BHMA A156.4, Grade 1 |
For Use with Closer Series | SC80A |
Arm Type | Dead Stop |
Description
Aluminum Arm SC803077DSAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 272, 9-1/2, 9.762, PK5 (U38883.012.0950)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- M-D Weatherstrip Wht 17' (43846)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500xRP75-4040xAL)
- LCN 4640-3077 AL Door Closer Arms (4640-3077 689)
- LCN 1250-3049/PA AL Door Closer Arms (1250-3049/PA 689)
- LCN 9540-3077 LH ANCLR Door Closer Arms (9540-3077 LH 628)
- LCN 4040XP-3077CNS US26D Door Closer Arms (4040XP-3077CNS 652)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049EDA LH DKBRZ)
- LCN 1260-3077/62A AL Door Closer Arms (1260-3077/62A 689)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- Falcon Door Closers & Accessories