Shop All Door Closer Arms
Falcon
SC80/SC80A Series Aluminum Arm SC803049AL Aluminum
Mfr # SC803049AL
Zoro # G3988776
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closer Series SC80/SC80A Series
- Accessory Type Bracket
- Finish Aluminum
- Color Aluminum
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC803049AL
- Zoro # G3988776
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Aluminum Arm SC803049AL |
Closer Series | SC80/SC80A Series |
Accessory Type | Bracket |
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Description
Aluminum Arm SC803049AL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFT5)
- ZORO SELECT Magnetic Mount Hook, 5lb., 2in.L (35HV63)
- COMPONENT HARDWARE Encore® Glass Filler, deck mount, 15" riser, polished chrome plated brass finish, low lead, 3/8" NPT (KL26-5015-SP)
- MINER ELASTOMER GBR Bumper, Peak Force: 150 lbs./670 N (GBR-4)
- NORTON CO Door Closer Arms (7700SLD)
- LCN 4110-3049SCNS DKBRZ Door Closer Arms (4110-3049SCNS 695)
- JACKSON Center-Hung Side-Load Arm Assembly for 1/2 Depth Top Rail (20400B)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver (4040SEH 120V AL)
- LCN 4040XP-3049 BRASS Door Closer Arms (4040XP-3049 696)
- LCN 2210 Series High Security Closers Arm Interior and Exterior Matte Silver (2210-3077T LH AL)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- Falcon Door Closer Arms