Shop All Door Closer Parts
Falcon
SC80 Series Door Closer Parts, Aluminum Painted
Mfr # SC80A-18PA AL
Zoro # G211775916
product price: $47.05
/ea
$47.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC80A-18PA AL
- Zoro # G211775916
- UPC # 43156185351
- Country of Origin United States
- Category Door Closer Parts
Description
SC80 SeriesDoor ClosersMedium-duty applications like retail storefronts, cafes and clinics that need a closer that makes door operation smooth and secure. The Falcon SC80A Series brings ANSI grade 1 durability and reliable performance to interior and exterior doors. An adjustable design ensures flexible installation and ADA compliance.Standard features:Single piece cast aluminum bodyFully adjustable sizes 1-6Separate adjustable general speed, latch speed and backcheckCloser mounts hinge side, top jamb or parallel arm when either the RW/PA or HW/PA arm is specifiedNon-handed for left or right swinging doors1 1/4'' diameter heat treated steel pistonHeat-treated pinionUniversal screw pack for aluminum, hollow metal, and wood doors, includes self reaming, and tapping screwsStaked valvesMeets ANSI A117.1ANSI/BHMA A156.4, grade 1UL listed and compliant to UL10C and UBC 7-2 1997Cover is UL approved for use in fire rated assemblies10-year warrantyRetrofittable to Norton 8000 hole patternListings and ratings:The Falcon SC81A is UL listed and compliant to UL10C and UBC 7-2 1997. Additionally, the SC81A is designed to meet the American Disabilities Act ADA and ANSI A117.1. The SC81A is rated ANSI/BHMA A156.4, Grade 1.Available finishes:622 - Matte black*689 - Aluminum695 - Dark bronze696 - Brass*Available on the standard cylinder, RWPA arm, HWPA arm, and DS arm, HDPA arm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB38)
- DON-JO 4-7/8" ASA Strike with 2" Extended Lip (EST102DU)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- RAYMOND Extension Spring, Standard Steel, PK3 (020003000)
- FALCON :DOOR CLOSER DROP PLATE 689 REGULAR ARM DROP PLATE SPRAYED ALUMINUM (FLC-SC70A-18-AL)
- FALCON Operator 8242AL Aluminum (8242AL)
- LCN Standard Track, Silver, Aluminum, 27 in. L (9130-3038 ANCLR)
- COMPONENT HARDWARE Flush Offset Satin S/S Hydraulic Door Cl (W94-1010)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- LCN Door Closer Screw Pack, 6-1/8In, Aluminum (4040XP-TBSRT AL)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- Falcon Door Closers & Accessories