Shop All Door Closer Arms
Falcon
SC70/SC70A Series Closer Arm Interior and Exterior Aluminum
Mfr # SC703077SSAL
Zoro # G3988575
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series SC70/SC70A Series
- Finish Aluminum
- Color Aluminum
- Material Aluminum
- Hand Orientation Non Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC703077SSAL
- Zoro # G3988575
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Closer Series | SC70/SC70A Series |
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
Interior/Exterior | Interior and Exterior |
Standards | UL 10C and UBC 7-2 (1997), ANSI/BHMA A156.4, grade 1, American Disabilities Act (ADA) and ANSI A117.1 |
Arm Type | Spring-n-stop arm |
For Use with Closer Series | SC70A |
Description
Aluminum Arm SC703077SSAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON LATCH STRM DR MORTIS GLD (CH3040701)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APV1-619-01-0D)
- TRIMLITE 32" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2880pri8405)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- LCN 4040XP-3077CNS STAT Door Closer Arms (4040XP-3077CNS 690)
- LCN Arm and Tube Interior Silver (4040SE-78 AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049 AL)
- LCN 4110-3049SCNS DKBRZ Door Closer Arms (4110-3049SCNS 695)
- HAGER Aluminum Arm 5203ALM (145551)
- LCN 4040XPT-3077T DKBRZ Door Closer Arms (4040XPT-3077T 695)
- Falcon Door Closers & Accessories