Shop All Door Closers
Falcon
SC70 Series Surface Closers
Mfr # SC70A-3049/PA AL
Zoro # G810054993
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Finish Aluminum Painted
- Application Door Closer Parts
- For Use With SC70 Series Surface Closers
- Includes Door Closer Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC70A-3049/PA AL
- Zoro # G810054993
- UPC # 197163236954
- Country of Origin Mexico
- Category Door Closers
Details
Color | Aluminum Painted |
Finish | Aluminum Painted |
Application | Door Closer Parts |
For Use With | SC70 Series Surface Closers |
Includes | Door Closer Parts |
Description
Hold Open Arm with PA Bracket for SC70 Series Closer, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Badge Retractor, Spring Clip, 36 in. L (RT5-5813)
- CORBIN RUSSWIN 6-Pin Keyblank, L4 Keyway, Coined Logo Only, 50 Pack (L4-6PIN-10 (50PK))
- RANDALL Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (Silver) (3 FT V-6)
- ZORO SELECT Grommet, SBR, 1, 23/64ID, 1/2Dia, Pk100 (3MPP8)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RW/PA 695 SLIM)
- FALCON Falcon: SC70 SERIES REG ARM W/PA BRKT SC70 SERIES CLOSER ALUMINUM FINISH (FLC-SC70A-3077-PA-AL)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA AL FC)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A RWPA AL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8231-STD AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RWPA DKB)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HCUSH US3 DS)
- Falcon Door Closers