Shop All Door Closers
Falcon
SC70 Series Surface Closers
Mfr # SC70A-3049DS DKB
Zoro # G610054971
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Finish Dark Bronze
- Application Door Closer Parts
- For Use With SC70 Series Surface Closers
- Includes Door Closer Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC70A-3049DS DKB
- Zoro # G610054971
- UPC # 197163236985
- Country of Origin Mexico
- Category Door Closers
Details
Color | Dark Bronze |
Finish | Dark Bronze |
Application | Door Closer Parts |
For Use With | SC70 Series Surface Closers |
Includes | Door Closer Parts |
Description
Hold Open Dead Stop Parallel Arm for SC70 Series Closer, Dark Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 45mm ID, PK5 (ZUSAVB75M3X45)
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- LOCK OF AMERICA Push Lock Master, 3400 Push Locks Master (3400MK)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 609)
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted (SC81A RWPA DKB)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON Grade 1 Heavy Duty Surface Door Closer, Spring-n-Stop Arm, Push Side Parallel Arm Mount, Size 1 to 6 (SC71A SS AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A HWPA AL SLIM)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (2711 X 690)
- Falcon Door Closers