Shop All Door Closer Parts
Falcon
SC70 Series Door Closer Parts
Mfr # SC70A-30-DKBRZ
Zoro # G311776417
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC70A-30-DKBRZ
- Zoro # G311776417
- Country of Origin United States
- Category Door Closer Parts
Description
SC70A SeriesDoor CloserFalcon SC70A Series heavy duty closers are built for applications that demand reliable door control and easy maintenance. The SC70A Series closers are ANSI grade 1, ADA compliant and deliver tough performance. Choose the SC70A for interior or exterior doors in retail shops, restaurants, small offices and many other high traffic applications.Standard features:Fully adjustable sizes 1-6Separate adjustable general speed, latch speed and backcheckCloser mounts hinge side, top jamb or parallel arm when either the RW/PA or HW/PA arm is specifiedNon-handed for left or right swinging doors1 1/2'' diameter heat treated steel pistonDouble heat-treated pinionUniversal screw pack for aluminum, hollow metal, and wood doors, includes self reaming and tapping screwsStaked valvesMeets ANSI A117.1Listed ANSI/BHMA A156.4, grade 1UL listed and compliant to UL10C and UBC 7-2 1997Fast and easy installation10-year warrantyAvailable in aluminum, brass, dark bronze, and matte blackListings and ratings:The Falcon SC71A is UL approved and compliant with the UL 10C and UBC 7-2 1997 fire test. Additionally, the SC71A is rated ANSI/BHMA A156.4, grade 1 and designed to meet the American Disabilities Act ADA and ANSI A117.1Available finishes:622 - Matte black689 - Aluminum695 - Dark bronze696 - Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Double Can Top-Mount Trashcan Pullout for 18" Opening (CAN-TMDSC-18)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38871.009.0375)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 619 LH)
- FALCON :DOOR CLOSER DROP PLATE 689 REGULAR ARM DROP PLATE SPRAYED ALUMINUM (FLC-SC70A-18-AL)
- FALCON Operator 8242AL Aluminum (8242AL)
- LCN Closer Adjustment Wrench, Aluminum, PK12 (GHW12)
- LCN Blade Stop Spacer, Slvr, Alum, 4 in. L (4110-61 AL)
- BEST Door Closer Sex Nuts, Aluminum, PK4 (15928 LPP SN 689)
- LCN Arm Screw, Slvr, 3/8 in. L (1460-83 AL)
- LCN 1260-18 AL Door Closer Mounting Plates (1260-18 689)
- Falcon Door Closer Parts