Shop All Door Closer Parts
Falcon
SC60 Series Door Closer Parts
Mfr # SC60A-61-DKBRZ
Zoro # G311776486
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # SC60A-61-DKBRZ
- Zoro # G311776486
- Country of Origin United States
- Category Door Closer Parts
Description
Door CloserSC60 SeriesWhen you need a dependable closer for a light or medium-duty commercial application like a small boutique or office, the Falcon SC60A Series fits perfectly. Designed for interior use with aluminum storefronts and mix use complexes,the SC60A Series offers ANSI Grade 1 durability backed by a ten-year warranty. Since the SC60A has the most common hole pattern in the industry, it's a versatile and easy choice for retrofit. The SC60A is another great example of how Falcon provides a solid product at a solid price.Features:Single piece cast aluminum bodyFully adjustable sizes 1-5Separate adjustable general speed, latch speed and backcheckIndustry common hole pattern retrofittable to Norton 1600Non-handed for left-or right-swinging doorsHeat treated pinion and steel pistonStaked valvesUniversal screw pack, now including SRTs screwsMeets ANSI A117.1Certified ANSI/BHMA A156.4, Grade 1Cover is UL approved for use in fire rated assembliesUL listed and compliant to UL10C and UBC 7-2 199710-year warrantyFinishes:AL - Silver PaintedDKBRZ - Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Hat & Coat Hook, Polished SS (9135-000000)
- SCHLAGE COMMERCIAL Primus Key Blank CE Keyway Level 1 P01805 (35157CE)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1359)
- MSI Roman Beige Ledger Panel 6 In. X 24 In. Travertine Wall Tile, 6PK (ZOR-PNL-0090)
- FALCON :DOOR CLOSER DROP PLATE 689 REGULAR ARM DROP PLATE SPRAYED ALUMINUM (FLC-SC70A-18-AL)
- FALCON Operator 8242AL Aluminum (8242AL)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- LCN Motor Clutch 46303454 (46303454)
- LCN Pneumatic Door Operator, Slvr, 22-3/4inL (4822-3971 AL)
- IVES Aluminum Coordinator COR5228FL44 (COR5228FL44)
- LCN Drop Plate, For Low Ceiling, 12-1/4 in. L, (4040XP-18G AL)
- Falcon Door Closers & Accessories