Shop All Door Strikes
Falcon
Satin Chrome Strike Q330151626
Mfr # S00029697113
Zoro # G3980647
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Full Lip
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # S00029697113
- Zoro # G3980647
- Country of Origin United States
- Category Door Strikes
Details
Item | Satin Chrome Strike Q330151626 |
Strike Type | Full Lip |
Finish | Satin Chrome |
Description
Satin Chrome Strike Q330151626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crash Chain, 25-1/2 In L, Silver (1XMK7)
- SARGENT 6-Pin Keyblank, RA Keyway, Embossed Logo Only, 50 Pack (6275RA (50PK))
- ILCO Ilco: Key Blanks, 1430 STEEL (ILCO-1430)
- ZORO SELECT O-Ring, Dash 455, Viton, 0.27 In. (U38871.025.1300)
- DON-JO 2-3/4" T Strike with 1-1/2" Extended Lip (ETS115605)
- KABA ILCO Lockable Dust Proof Strike, Dark Bronze (DPS-DU)
- PRIME-LINE Sliding Screen Door Keeper, Diecast, Adjustment Slots, Screws Included (2 Pack) (A 127)
- HAGER Prime Coat Plate 336Q (023356)
- NATIONAL GUARD Strike Shim, 2-3/4 In. (9225)
- DON-JO Security Strike for Key In Knob (2SSBP)
- DON-JO 2-3/4" Full Lip Strike with 5" Extended Lip (EL205SL)
- Falcon Door Surface Protection