Shop All Door Strikes
Falcon
Satin Chrome Strike Q330149626
Mfr # Q330149626
Zoro # G3980629
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # Q330149626
- Zoro # G3980629
- Country of Origin United States
- Category Door Strikes
Details
Item | Satin Chrome Strike Q330149626 |
Strike Type | T |
Finish | Satin Chrome |
Description
Satin Chrome Strike Q330149626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Fiberglass Mesh, 8" x 100FT (FCS9592-M)
- NATIONAL GUARD Self Attaching Louver, Dark Bronze (L-700-RXDKB-20x20)
- AMEROCK 3/8in 10mm Inset Double Demountable Golden Champagne Cabinet Hinge, 1 Pair (BPR8700BBZ)
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CC24015072GA)
- GLOBAL DOOR CONTROLS Aluminum Storefront Double Strike Plate (TH1100-ST1)
- DON-JO 1-1/4" x 8" Conversion Plate for Mortise to Electronic Lock (EL86PC)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Oil Rubbed Bronze (TSPE200U10B)
- DON-JO 1" Thimble Strike (TS100CP)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bro (6039.102.R214)
- BALDWIN Estate Antique Brass Strikes (0310.050.ANGL)
- SCHLAGE COMMERCIAL Satin Stainless Steel Strikes 10072630 (10072630)
- Falcon Door Strikes