Shop All Privacy Door Handles
Falcon
Satin Chrome Privacy W301D626
Mfr # W301D626
Zoro # G3993299
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Function Privacy
- Keyway Type Falcon
- Finish Satin Chrome
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W301D626
- Zoro # G3993299
- Country of Origin United States
- Category Privacy Door Handles
Details
Lockset Finish | Satin Chrome |
Lockset Function | Privacy |
Keyway Type | Falcon |
Finish | Satin Chrome |
Includes | Latch |
Item | Satin Chrome Privacy W301D626 |
Style | Dane |
Strike | Satin Chrome |
Description
Satin Chrome Privacy W301D626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, 1078574 (1078574)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68W-017)
- S & W Furniture Glide, PK4 (SW-4T55-MC)
- MIDWEST FASTENER 1-1/8" Black Plastic Flush Head Sheet Metal Plugs 3PK (75911)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DG 626)
- FALCON Satin Chrome Privacy B301Q626 (B301Q626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S Q 626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Brass Fnsh, Non-handed (W301S D 606)
- FALCON Satin Chrome Privacy W301Q626 (W301Q626)
- FALCON Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA311 SN 626)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 892 (892/00.PR2)
- Falcon Door Lever Locksets