Shop All Dummy Door Handles
Falcon
Satin Chrome Dummy W12Q626
Mfr # W12Q626
Zoro # G3993064
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Lockset Function Dummy
- Keyway Type Falcon
- Style Quantum
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W12Q626
- Zoro # G3993064
- Country of Origin United States
- Category Dummy Door Handles
Details
Finish | Satin Chrome |
Lockset Function | Dummy |
Keyway Type | Falcon |
Item | Satin Chrome Dummy W12Q626 |
Style | Quantum |
Function | Single Dummy |
Product Type | Lock |
Description
Satin Chrome Dummy W12Q626
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Carmel Rough Sawn Rafter Tail, Western Red Cedar, 4"W x 8"H x 18"L (RFT04X08X18CAR00RWR)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- GROTE Grommet, Open Back (92120)
- MAG-MATE Shielded Magnet, Neodymium, 1/2 in. (RBS2550)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Nickel (LV100 SB GRIP-KN NI)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Walnut Grip (LV100 SB GRIP-WN)
- KWIKSET Ashfield Half Dummy Lever, Venetian Bronze (788ADL-11P)
- Falcon Door Lever Locksets