Shop All Dummy Door Handles
Falcon
Satin Chrome Dummy T12Q626
Mfr # T12Q626
Zoro # G3991244
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Lockset Function Dummy
- Keyway Type Falcon
- Function Single Dummy
- Style Quantum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # T12Q626
- Zoro # G3991244
- Country of Origin United States
- Category Dummy Door Handles
Details
Finish | Satin Chrome |
Lockset Function | Dummy |
Keyway Type | Falcon |
Item | Satin Chrome Dummy T12Q626 |
Function | Single Dummy |
Style | Quantum |
Product Type | Lock |
Description
Satin Chrome Dummy T12Q626
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone O-Ring, 4mm Wide 38mm ID, PK10 (ZUSAS70FDA4X38)
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS25015072)
- OLYMPUS Deadbolt Door/Drawer Cabinet Lock, Keyed Alike, 5-Pin Standard, 7/8" Diameter x 15/16" Leng (OLY-500-26D78-4T3)
- BALDWIN ESTATE Cremone Bolts (8105.004.A)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- SCHLAGE Dummy Lever Aged Brz (F170VFLA716LH)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Right Hand (F170 MER 622 RH)
- Falcon Door Lever Locksets