Shop All Dummy Door Handles
Falcon
Satin Chrome Dummy B12D626
Mfr # B12D626
Zoro # G3949488
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Lockset Function Dummy
- Keyway Type Falcon
- Style Dane
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # B12D626
- Zoro # G3949488
- Country of Origin United States
- Category Dummy Door Handles
Details
Finish | Satin Chrome |
Lockset Function | Dummy |
Keyway Type | Falcon |
Item | Satin Chrome Dummy B12D626 |
Style | Dane |
Function | Single Dummy |
Product Type | Lock |
Description
Satin Chrome Dummy B12D626
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROWOOD 1.5 in. X 11.25 in. W X 5 ft. L Southern Yellow Pine Stair Stringer #2/BTR Grade (279714)
- YALE COMMERCIAL Yale Cylindrical Lockset Classroom, Grade 2, AU Handle, C Keyway (AU4608LN626-C)
- RANDALL 5In. HALF THRESHOLD (6 FT W-78-A-U)
- PEMKO 209DV36 36" Door Shoe with Vinyl Dark Bronze (209DV36)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (HDSQUCSR260)
- Falcon Dummy Door Handles