Shop All Dummy Door Handles
Falcon
Satin Brass Dummy W12D606
Mfr # W12D606
Zoro # G3993238
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Lockset Function Dummy
- Keyway Type Falcon
- Style Dane
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W12D606
- Zoro # G3993238
- Country of Origin United States
- Category Dummy Door Handles
Details
Finish | Satin Brass |
Lockset Function | Dummy |
Keyway Type | Falcon |
Item | Satin Brass Dummy W12D606 |
Style | Dane |
Function | Single Dummy |
Product Type | Lock |
Description
Satin Brass Dummy W12D606
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- WESTWARD Grommet Kit, 1/2in (3AB83)
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- WESLOCK Right Hand Bordeau Half Dummy Lock Oil Rubbed Bronze (R0605U1--0020)
- SCHLAGE Grade 1 Single Dummy Trim, Broadway Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND170 BRW 622)
- SCHLAGE Satin Chrome Dummy Lever Lockset, Elan/Century (F170 ELA 626 CEN)
- Falcon Dummy Door Handles