Shop All Door Closer Parts
Falcon
Sargent Sargent Door Closer Parts
Mfr # 912L-NL SP313 QUANTUM RHR
Zoro # G510053050
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- For Use With Falcon Exit Device Trim
- Includes Exit Device Trim
- Material Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 912L-NL SP313 QUANTUM RHR
- Zoro # G510053050
- UPC # 197163236282
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
For Use With | Falcon Exit Device Trim |
Includes | Exit Device Trim |
Material | Varies |
Description
19 Series Night Latch Lever Trim, Quantum Lever Design, Right Hand Reverse, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 12.5mmx51mm (306208D)
- BLUM 107 Degree Self-closing Screw On Overlay Hinge (75T1550)
- GLIDERITE HARDWARE 9 in. Center to Center Satin Gold Solid Steel Bar Pull - 5012-228-SG (5012-228-SG-1)
- DELTANA Portmore Lever Passage, Universal Handing Satin Nickel (ZPLR3U15)
- FALCON :DOOR CLOSER DROP PLATE 689 REGULAR ARM DROP PLATE SPRAYED ALUMINUM (FLC-SC70A-18-AL)
- FALCON Operator 8242AL Aluminum (8242AL)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- RIXSON LH 180 Offset Shallow Depth Door Closer (C00000051L4BABA)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation Aluminum (DP4041P-AL)
- KASON Hydraulic Door Closer, Flush Hook (11092000004)
- LCN Closer Body, Silver, Aluminum, 12-1/8 in. L (4111-3071 RH AL)
- Falcon Door Closer Parts