Shop All Audible & Visual Signaling Devices
Falcon Safety
Personal Safety Horn Refill, 120dB, PK2
Mfr # FSB1R2
Zoro # G5085278
product price: $16.19
/pk 2, $8.10/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Horn Material Metal
- Height 2 in
- Decibels 120 dB
- Length 3 1/2 in
- Includes (2) Refill Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon Safety
- MFR # FSB1R2
- Zoro # G5085278
- UPC # 086216315152
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2 in |
Length | 3 1/2 in |
Width | 4 7/8 in |
Details
Item | Personal Safety Horn Refill |
Horn Material | Metal |
Decibels | 120 dB |
Includes | (2) Refill Can |
For Use With | Horns |
Propellant | trans-1,3,3,3-Tetrafluoroprop-1-ene |
Coverage | 10 ft |
Operating Temp. | 65 Degrees to 75 Degrees F |
Net Weight | 1 oz |
Description
Personal Safety Horn Refill, Coverage 10 ft, Sound Level 120dB, Horn Material Metal, Height 2 in, Length 3 1/2 in, Width 4 7/8 in, Propellant trans-1,3,3,3-Tetrafluoroprop-1-ene, Net Weight 1 oz, Operating Temp. 65 Degrees to 75 Degrees F, For Use With Horns, Includes (2) Refill Can, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16151)
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-WH)
- GEORGIA BOOT Giant Romeo Work Shoe, 95M (GR262)
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, S, Black, Breathable Spandex (9001)
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- FALCON SAFETY Personal Safety Horn, 120dB, Plastic (FSB1V)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- Falcon Safety Audible & Visual Signaling Devices