Shop All Audible & Visual Signaling Devices
Falcon Safety
Personal Safety Horn, 120db, Plastic Horn, Height: 11 in
Mfr # FSA6
Zoro # G8095258
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Canister, (1) Horn Top
- Horn Material Plastic
- Decibels 120 dB
- Height 11 in
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon Safety
- MFR # FSA6
- Zoro # G8095258
- UPC # 086216213502
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 11 in |
Width | 2 3/4 in |
Length | 6 1/2 in |
Details
Item | Personal Safety Horn |
Includes | (1) Canister, (1) Horn Top |
Horn Material | Plastic |
Decibels | 120 dB |
Net Weight | 6 oz |
Operating Temp. | 20 Degrees to 120 Degrees F |
Coverage | 65 ft |
Propellant | 152A |
For Use With | Alarm Systems, Personal Protection |
Description
Personal Safety Horn, Coverage 65 ft, Sound Level 120db, Horn Material Plastic, Height 11 in, Length 6 1/2 in, Width 2 3/4 in, Propellant 152A, Net Weight 6 oz, Operating Temp. 20 Degrees to 120 Degrees F, For Use With Alarm Systems, Personal Protection, Includes (1) Canister, (1) Horn Top
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Sensor Lead (CO-91SL)
- STEEL GRIP Aluminized Bib Apron, Aluminized, Rayon (ARL125-39)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD2)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- FALCON SAFETY Personal Safety Horn, 120dB, Plastic (FSB1V)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- Falcon Safety Safety Alarms and Warnings