Shop All Audible & Visual Signaling Devices
Falcon Safety
Personal Safety Horn, 120db, Metal Horn
Mfr # FSA6R
Zoro # G8095230
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Refill Can
- Horn Material Metal
- Decibels 120 dB
- Height 6 5/8 in
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon Safety
- MFR # FSA6R
- Zoro # G8095230
- UPC # 086216213519
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6 5/8 in |
Width | 2 1/4 in |
Length | 6 29/64 in |
Details
Item | Personal Safety Horn Refill |
Includes | Refill Can |
Horn Material | Metal |
Decibels | 120 dB |
Propellant | 152A |
Operating Temp. | 20 Degrees to 120 Degrees F |
For Use With | Alarm Systems, Personal Protection |
Coverage | 65 ft |
Net Weight | 6 oz |
Description
Personal Safety Horn Refill, Coverage 65 ft, Sound Level 120db, Height 6 5/8 in, Length 6 29/64 in, Width 2 1/4 in, Propellant 152A, Net Weight 6 oz, Operating Temp. 20 Degrees to 120 Degrees F, For Use With Alarm Systems, Personal Protection, Includes Refill Can
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Posted No Trespassing Keep Out Sign 9.25" x 14", 12PK (A00813)
- TRU-SPEC Flight Suit, L, 32" Inseam, Khaki (2662)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: L (DPG210L)
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- FALCON SAFETY Personal Safety Horn, 120dB, Plastic (FSB1V)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- Falcon Safety Safety Alarms and Warnings