Shop All Audible & Visual Signaling Devices
Falcon Safety
Personal Safety Horn, 112db, Plastic Horn
Mfr # FSB1
Zoro # G7824041
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Horn Material Plastic
- Height 2 in
- Decibels 112 dB
- Length 3 1/2 in
- Propellant 1234ZE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon Safety
- MFR # FSB1
- Zoro # G7824041
- UPC # 086216315060
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2 in |
Length | 3 1/2 in |
Width | 4 7/8 in |
Details
Item | Personal Safety Horn |
Horn Material | Plastic |
Decibels | 112 dB |
Propellant | 1234ZE |
For Use With | Alarm Systems, Personal Protection |
Includes | (1) Canister, (1) Horn Top |
Operating Temp. | 20 Degrees to 120 Degrees F |
Coverage | 39 ft |
Net Weight | 1 oz |
Description
Personal Safety Horn, Coverage 39 ft, Sound Level 112dB, Horn Material Plastic, Height 2 in, Length 3 1/2 in, Width 4 7/8 in, Propellant 1234ZE, Net Weight 1 oz, Operating Temp. 20 Degrees to 120 Degrees F, For Use With Alarm Systems, Personal Protection, Includes (1) Canister, (1) Horn Top
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING REFLECTOR-TRIANGLE WARNING KIT:SET OF 3 (71422)
- 5.11 Backpack, Backpack, Black, Durable, Lightweight 1050D Nylon (56963)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- MILWAUKEE TOOL Winter Performance Gloves – XL (48-73-0033)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5CBU)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- FALCON SAFETY Personal Safety Horn, 120dB, Plastic (FSB1V)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- MILTON Driveway Signal Chime (802)
- Falcon Safety Audible & Visual Signaling Devices