Shop All Door Strikes
Falcon
Rubbed Bronze Strike 10064613 Oil
Mfr # 10064613
Zoro # G3967828
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 10064613
- Zoro # G3967828
- Country of Origin United States
- Category Door Strikes
Details
Item | Rubbed Bronze Strike 10064613 Oil |
Finish | Oil Rubbed Bronze |
Material | Bronze |
Description
Rubbed Bronze Strike 10064613 Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3680LH)
- MONROE PMP Pull Handle, Weld-On, Steel, Natural, Natural, Weld-On (PH-0270)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 36 in. W (45NG76)
- OLYMPUS Olympus: MEDIUM ANGLE STRIKE, 26D (OLY-12-3-26D)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Lifetime Brass (SPDB478CR003)
- PRIME-LINE Two Piece Adjustable Door Strike, Chrome Plated Single Pack (U 10278)
- DON-JO Security Super Strike for Deadbolts (2SDS8SL)
- SCHLAGE COMMERCIAL Dust Box C603623 (C603623)
- KWIKSET ASA Strike Satin Nickel (83846-015)
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260PC)
- Falcon Door Strikes