Shop All Door Strikes
Falcon
Rubbed Bronze Strike 005164000613 Oil
Mfr # 005164000613
Zoro # G3968266
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Oil Rubbed Bronze
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 005164000613
- Zoro # G3968266
- Country of Origin United States
- Category Door Strikes
Details
Item | Rubbed Bronze Strike 005164000613 Oil |
Strike Type | ASA |
Finish | Oil Rubbed Bronze |
Material | Bronze |
Description
Rubbed Bronze Strike 005164000613 Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, FireRatedUninsulated, 18x18In (16M218)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1738X-CU)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38871.012.0350)
- FLEXITALLIC Metal Gasket, 11-5/16in In, 13-25/64in Out (100010008)
- BEST Satin Chrome Strike 40HST1626 (40HST1626)
- COMPX TIMBERLINE Timberline Strike Plate-3 (SP-101)
- PRIME-LINE ADAPTER PLATE 3.5""SATBRS (U 9524)
- DON-JO 2-3/4" Full Lip Strike with 5" Extended Lip (EL205BP)
- ZORO SELECT Replacement Lip Strike, H 2 1/4xL1 1/8 In (2MDK7)
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In, Color: Silver (2MDN7)
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260CP)
- Falcon Door Strikes