Shop All Exit Devices
Falcon
Rim, Medium Duty, 48 in. Door W, Series 19
Mfr # F19-R-EO SP313 4FT
Zoro # G4068675
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # F19-R-EO SP313 4FT
- Zoro # G4068675
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 2 7/8 in |
Door Width - Maximum | 4 ft |
Details
Series | 19 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Powder Coated |
Fire Rated | Yes |
Item | Rim |
Grade | 1 |
ADA Compliant | Yes |
Lockdown Type | Less Dogging |
Electrical/Mechanical | Mechanical |
Standards | ANSI A156.3 2001 Grade 1 |
Performance | Medium Duty |
Lockset Function | Commercial Buildings, Multi-Family, Office, Retail Stores |
Performance Grade | 3 |
ANSI Grade | 1 |
Lockset Type | Mechanical |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Dark Bronze Painted |
Exit Bar Style | Crossbar |
Hand Orientation | Non-Handed |
Description
Rim, Rim, Less Dogging, Medium Duty Performance, Mechanical, Grade 1, Powder Coated Finish, Door Width 48 in, Series 19, Fits Stile Width 2 7/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A156.3 2001 Grade 1, Lockset Function Commercial Buildings, Multi-Family, Office, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-2 Cam Latch, Hook Style (115.8-KG-18-H1-CR-2)
- BEST Std 1E Mortise Cylinder, C4 Cam, Satin Chrome (1E74C4RP3626)
- CODEL DOORS 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- ILCO Ilco: SPEED 040 Automatic/Manual dual function machine 120V (ILCO-D746259ZB)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1690EO 36IN US28)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 32D)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (25-V-EO 4 26D)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- FALCON FALEL1692NL-OP/HB-OP 36IN DC35 Exit Device (EL1692NL-OP/HB-OP 36IN DC35)
- JACKSON Satin Aluminum 48 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C4628)
- Falcon Exit Devices