Shop All Exit Devices
Falcon
Rim, Medium Duty, 44 in Door W, Series 2090
Mfr # 2092NL-OP/HB-OP 44IN RHR P13
Zoro # G4068596
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2090
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 44 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 2092NL-OP/HB-OP 44IN RHR P13
- Zoro # G4068596
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 44 in |
Fits Stile Width | 1 3/4 in |
Door Width - Maximum | 44 in |
Description
Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 44 in, Series 2090, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards UL 305, Outside Trim Type Night Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 100" Bottom Width x 103 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X100)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Brass (TSH40U3)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Siena/Wakefield (F170 SIE 716 WKF)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, LHR (19-V-EO SP28 3 LHR)
- FALCON RIM Exit Device, 42", US28 (1790EO 42IN US28)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- FALCON F-24-R-EO 4 US28 Exit Device (F-24-R-EO 4 28)
- FALCON F-25-C-L-NL-Q 3 32D Exit Device (F-25-C-L-NL-Q 3 32D RHR)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-99EO-3-26D)
- Falcon Exit Devices